TEMP LEV HDL & SET SCRW *BRIVIR CP
Virage® TEMP LEV HDL & SET SCRW *BRIVIR CP
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 4872-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Brand Model Compatibility:
- Brizo
- Collection:
- Virage®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Height:
- 1-1/2
- Material:
- Zinc
- Number of Handles:
- Single Handle
- Type:
- Faucet
- UPC:
- 034449633086