Three Handle Thermostatic Valve Trim in Brushed Nickel
Virage® Three Handle Thermostatic Valve Trim in Brushed Nickel
Product Details
Product Details
- TempAssure® Thermostatic medium flow valving
- For use with MultiChoice® Universal integrated shower diverter rough
- Independent temperature, volume and diverter control
- Diverter has 3 individual positions and 3 shared positions
- For 3 individual positions, no shared positions, order RP72124
- 1/2 in universal inlets/outlets
- Cartridges ship with the trim
- RP100669 extension kit extends rough installation up to 1 in Must order appropriate finish to match trim
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Virage®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Escutcheon Height:
- 9-1/2
- Escutcheon Width:
- 7-1/2
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 7.2 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 9-47/100
- Number of Handles:
- Three Handle
- Product Type:
- Valve Trim
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Showerhead Function:
- Multi
- Trim Only:
- Yes
- UPC:
- 034449912587
- Valve Trim Type:
- Thermostatic
- Width:
- 7-1/2