This product requires certification to purchase.

Three Handle Thermostatic Valve Trim in Polished Nickel

Brizo

Virage® Three Handle Thermostatic Valve Trim in Polished Nickel

  • Fast #
  • Part #DT75530PN
  • Item #7886435
  • Manufacturer Part #T75530-PN
5 out of 5 Customer Rating
Brand image
Brizo

Virage® Three Handle Thermostatic Valve Trim in Polished Nickel

  • Fast #
  • Part #DT75530PN
  • Item #7886435
  • Manufacturer Part #T75530-PN
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • TempAssure® Thermostatic medium flow valving
  • For use with MultiChoice® Universal Integrated Shower Diverter Rough
  • Independent temperature, volume and diverter control
  • Diverter has 2 individual positions and 1 shared position
  • For 2 individual positions, no shared positions, order RP72123
  • 1/2" universal inlets/outlets
  • Cartridges ship with the trim
  • RP90545 extension kit extends rough installation up to 1". Must order appropriate finish to match trim.
  • Must order appropriate finish to match trim.
  • Covered under Brio's limited lifetime warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Virage®
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Escutcheon Height:
7-1/2 in
Escutcheon Width:
7-1/2 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Flow Rate:
7.2 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
9-47/100 in
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Three Handle
Product Type:
Valve Trim
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Showerhead Function:
Multi
Trim Only:
Yes
UL Listed:
No
UPC:
034449912495
Valve Trim Type:
Thermostatic
Width:
7-1/2 in