Three Handle Valve Trim in Polished Nickel
Virage® Three Handle Valve Trim in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- TempAssure® thermostatic medium flow valving
- For use with MultiChoice® universal integrated shower diverter rough
- Independent temperature, volume and diverter control
- Diverter has three individual positions and three shared positions
- For three individual positions, no shared positions, order RP72124
- 1/2 in universal inlets/outlets
- Cartridges ship with trim
- RP90545 extension kit extends rough installation up to 1 in, must order appropriate finish to match trim
- Back-to-back installation capability
- Bottom handle 90 Deg maximum rotation
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Virage®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brilliance Polished Nickel
- Depth:
- 5-1/8
- Escutcheon Height:
- 7-1/2
- Escutcheon Width:
- 7-1/2
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Number of Handles:
- Three Handle
- Product Type:
- Bathtub & Shower Faucet
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Showerhead Function:
- Multi
- Trim Only:
- Yes
- Type:
- DT75630PN
- UPC:
- 034449912624
- Valve Trim Type:
- Thermostatic
- Width:
- 7-1/2