Trip Lever in Brushed Nickel
Virage® Trip Lever in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 1134-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Virage®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 1-1/4
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Installation Type:
- Side Mount
- Length:
- 11
- Material:
- Zinc
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UPC:
- 034449606271
- WaterSense Labeled:
- No
- Width:
- 3-1/2