Trip Lever in Luxe Gold
Virage® Trip Lever in Luxe Gold
Package Quantity Info:
Each: 1 Case: 6 Pallet: 1134-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- The twists and flourishes of old world wrought iron find bold new expression in the Virage® bath collection
Specifications
- ADA Compliant:
- No
- Collection:
- Virage®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Luxe Gold
- Depth:
- 1-1/4
- Handle Material:
- Zinc
- Length:
- 9-1/8
- Material:
- Zinc
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Trip Lever Location:
- Right-Hand/Left-Hand
- UPC:
- 034449860703
- Width:
- 3-1/2