Two Handle Roman Tub Faucet in Chrome (Trim Only)
Virage® Two Handle Roman Tub Faucet in Chrome (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 156-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Slip-on spout
- 3-hole installation
- Accommodates up to 2 1/2" deck thickness
- Ceramic cartridge
- Trim only, must order rough R62707 separately
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Virage®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 11
- Faucet Center Size:
- 10 in - 16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet Only
- Flow Rate:
- 18.5 gpm
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 9-31/100
- IAPMO Listed:
- Yes
- Installation Type:
- Deck Mount
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 3-31/100
- Trim Only:
- Yes
- Tub Spout Reach:
- 8-27/32
- UPC:
- 034449623988