Two Handle Roman Tub Faucet in Luxe Gold
Virage® Two Handle Roman Tub Faucet in Luxe Gold
Package Quantity Info:
Each: 1 Case: 3 Pallet: 156-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Slip-on spout
- 3-hole installation
- Accommodates up to 2 1/2" deck thickness
- Ceramic cartridge
- Trim only, must order rough R62707 separately
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Cartridge Type:
- Ceramic Disc
- Collection:
- Virage®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Luxe Gold
- Depth:
- 11 in
- Faucet Center Size:
- 10 in - 16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet Only
- Flow Rate:
- 18.5 gpm
- GSA Approved:
- No
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 9-31/100 in
- IAPMO Listed:
- Yes
- Installation Type:
- Deck Mount
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 9-31/100 in
- Spout Type:
- High Arc
- Trim Only:
- No
- Tub Spout Reach:
- 8-27/32 in
- Tub Spout Type:
- Non-diverter
- UPC:
- 034449860642
- WaterSense Labeled:
- No