Two Handle Roman Tub Faucet with Handshower in Luxe Gold (Trim Only)

You last purchased this on
 
Brizo

Virage® Two Handle Roman Tub Faucet with Handshower in Luxe Gold (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Virage® Two Handle Roman Tub Faucet with Handshower in Luxe Gold (Trim Only)

  • Fast #
  • Part #DT67430GL
  • Item #7561847
  • Manufacturer Part #T67430-GL
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Luxe Gold Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 4-hole installation
  • Accommodates up to 2 1/2" deck thickness
  • Slip-on spout
  • Trim only, must order rough R64707 separately
  • 60" - 82" stretchable, finished metal hose
  • Ceramic cartridge
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Virage®
Color Finish Category:
Gold Tones
Color Finish Name:
Luxe Gold
Faucet Center Size:
10 in - 16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet with Handshower
Green Product:
Yes, WaterSense
Hand Shower Flow Rate:
1.75 gpm
Handle Material:
Metal
Handle Type:
Lever
Height:
9-5/16 in
Number of Handles:
Two Handle
Number of Holes:
4 Hole
Showerhead Function:
Single
Spout Height:
5-11/16 in
Spout Type:
High Arc
Spray Type:
Full
Trim Only:
Yes
Tub Spout Reach:
8-27/32 in
Tub Spout Type:
Diverter
WaterSense Labeled:
Yes