This product requires certification to purchase.

Two Handle Wall Mount Tub Filler in Polished Nickel

Brizo

Virage® Two Handle Wall Mount Tub Filler in Polished Nickel

  • Fast #
  • Part #DT70430PN
  • Item #7886589
  • Manufacturer Part #T70430-PN
3.8 out of 5 Customer Rating
Brand image
Brizo

Virage® Two Handle Wall Mount Tub Filler in Polished Nickel

  • Fast #
  • Part #DT70430PN
  • Item #7886589
  • Manufacturer Part #T70430-PN
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 3-hole wall mount installation
  • Solid brass construction
  • High flow ceramic control valves
  • Tub drain not included
  • MUST ORDER ROUGH SEPARATELY
  • RP92777 extension kit extends rough up to 1 3/4"
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Virage®
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
12-19/50
Faucet Material:
Brass
Faucet Type:
Wall Mount Tub Filler
Flow Rate:
18.0 gpm
Handle Material:
Brass
Handle Type:
Lever
Height:
3-9/100
Installation Type:
Wall Mount
Length:
12-3/8
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Spout Height:
11-5/8
Spout Type:
Standard Spout
Trim Only:
Yes
Tub Spout Reach:
11-5/8
Tub Spout Type:
Non-diverter
UPC:
034449912044
Valve Type:
Rough-In Valve
WaterSense Labeled:
No