This product requires certification to purchase.

Two Handle Wall Mount Widespread Bathroom Sink Faucet in Brilliance® Brushed Nickel

Brizo

Virage® Two Handle Wall Mount Widespread Bathroom Sink Faucet in Brilliance® Brushed Nickel

  • Fast #
  • Part #D65830LFBN
  • Item #3909861
  • Manufacturer Part #65830LF-BN
3.3 out of 5 Customer Rating
Brand image
Brizo

Virage® Two Handle Wall Mount Widespread Bathroom Sink Faucet in Brilliance® Brushed Nickel

  • Fast #
  • Part #D65830LFBN
  • Item #3909861
  • Manufacturer Part #65830LF-BN
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 72
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Spout features hidden water-efficient, laminar flow aerator
  • 3-hole installation
  • 8 1/2" spout length; adjustable rough (2 1/8" - 3 1/2")
  • Ceramic cartridge
  • Rough and trim included
  • Metal grid strainer with overflow included
  • 1.2 gpm models available using an ECO suffix. See current Price Book for ordering details. Technical specifications, installation and design files are comprehensive for all flow rates.
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A118.2
Application:
Residential
Bathroom Faucet Type:
Wall Mount, Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
Yes
Cartridge Type:
Ceramic Disc
Collection:
Virage®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brilliance Brushed Nickel
Deck Plate Included:
No
Depth:
9-9/100 in
Drain Included:
Yes
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
4-59/100 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
2-3/8 in
Spout Reach:
8-1/2 in
Spout Type:
Fixed
Trim Only:
No
UPC:
034449605021
WaterSense Labeled:
Yes
Width:
14-5/16 in