VIRAGE: HOT AND COLD HANDLE ASSEMBLIES
Virage® VIRAGE: HOT AND COLD HANDLE ASSEMBLIES
Package Quantity Info:
Each: 1 Pallet: 1080-
Pick Up Not AvailableNot available in NJ
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NJ
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Virage®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Faucet Part Type:
- Handle Kit
- Handle Material:
- Zinc
- Handle Type:
- Blade
- Height:
- 3-19/100
- Material:
- Zinc
- Number of Handles:
- Single Handle
- Type:
- Faucet
- UPC:
- 034449840668