Wall Mount Toilet Tissue Holder in Chrome
Virage® Wall Mount Toilet Tissue Holder in Chrome
Product Details
Product Details
- Finish guaranteed not to tarnish or corrode
- Coordinates beautifully with Brizo "Classic" and "Belle" collections
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2-1/2
- CARB OTC LEED Compliant:
- No
- Collection:
- Virage®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3-41/125
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 2-1/2
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 11-1/2
- Material:
- Zinc
- Mount Type:
- Wall
- NSF Certified:
- No
- Pivoting:
- No
- Projection:
- 3-21/64
- UPC:
- 034449606158
- Width:
- 9