This product requires certification to purchase.

VoiceIQ Module

Brizo

VoiceIQ Module

  • Fast #
  • Part #DEP100854
  • Item #8124420
  • Manufacturer Part #EP100854
3.8 out of 5 Customer Rating
Brand image
Brizo

VoiceIQ Module

  • Fast #
  • Part #DEP100854
  • Item #8124420
  • Manufacturer Part #EP100854
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 360
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Retrofit any Brizo® SmartTouch® faucet manufactured after 01/01/2018
  • Pairs with Amazon® Alexa®- and Google® Assistant-enabled devices
  • Amazon®, Alexa® and all related logos are registered trademarks of Amazon Technologies, Inc.
  • Google® Assistant is a registered trademark of Google LLC.
  • VoiceIQ® Technology is not created by, affiliated with, or supported by Google LLC or Amazon Technologies, Inc.
  • Requires Certification

Specifications

CSA Certified:
Yes
Depth:
1 in
GSA Approved:
No
Height:
4-13/100 in
IAPMO Listed:
No
Material:
Plastic
NSF Certified:
No
Proposition 65:
CALIFORNIA PROP 65 WARNING This product contains and can expose you to Antimony Trioxide, which is known to the State of California to cause cancer. For more information, go to www.P65Warnings.ca.gov. Wash hands after installing or removing this product.
UPC:
034449932486