1.8 gpm Single Lever Handle Deckmount Kitchen Sink Faucet 360 Degree Swivel Rigid Spout 3/8 in. Compression Connection in Brilliance Stainless
Vuelo® 1.8 gpm Single Lever Handle Deckmount Kitchen Sink Faucet 360 Degree Swivel Rigid Spout 3/8 in. Compression Connection in Brilliance Stainless
Product Details
Product Details
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Vuelo®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance Stainless
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 0 in
- Faucet Material:
- Brass
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- Yes
- Spout Height:
- 9 in
- Spout Reach:
- 10-3/8 in
- Spout Swivel:
- 360°
- Spout Type:
- Swivel
- UPC:
- 034449653114