Single Handle Lever Handle Bar Faucet in Venetian Bronze
Vuelo® Single Handle Lever Handle Bar Faucet in Venetian Bronze
Product Details
Product Details
- MagneDock® Technology – magnetic docking system
- DIAMOND™ Seal Technology
- Two-function wand: spray and stream
- 1-hole installation
- Spout swivels 360?
- Accommodates up to 3" deck thickness
- Comes with standard fittings
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Vuelo®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Deck Plate Included:
- Yes
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 15 in
- Faucet Material:
- Zinc
- Faucet Type:
- Pull-down
- Flow Rate:
- 1.8 gpm
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 3 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole, 4 Hole
- Side Spray:
- No
- Spout Height:
- 15 in
- Spout Reach:
- 7-13/100 in
- Spout Swivel:
- 360°
- Spout Type:
- High Arc Pull Down Swivel
- UPC:
- 034449594400
- WaterSense Labeled:
- No