This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Polished Chrome

Brizo

Vuelo® Single Handle Pull Down Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #D63055LFPC
  • Item #4397514
  • Manufacturer Part #63055LF-PC
4 out of 5 Customer Rating
Brand image
Brizo

Vuelo® Single Handle Pull Down Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #D63055LFPC
  • Item #4397514
  • Manufacturer Part #63055LF-PC
4 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 24
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • MagneDock® Technology – magnetic docking system
  • DIAMOND™ Seal Technology
  • Two-function pull-down wand: spray and stream
  • 1-hole installation
  • Spout swivels to 360°
  • Accommodates up to 3" deck thickness
  • Comes with standard fittings
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Vuelo®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Connection:
PEX
Faucet Connection Size:
3/8 in
Faucet Height:
16-1/4 in
Faucet Material:
Zinc
Faucet Valve Type:
Diamond Coated Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Material:
Zinc
Handle Type:
Lever
IAPMO Listed:
Yes
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Smart Home Enabled:
No
Spout Height:
1-1/4 in
Spout Reach:
10-1/4 in
Spout Swivel:
360°
Spout Type:
High Arc, Pull Down, Swivel
Supply Lines Included:
No
UL Listed:
No
UPC:
034449653138