Single Handle Pull Down Kitchen Faucet in Polished Chrome/Matte White
Vuelo® Single Handle Pull Down Kitchen Faucet in Polished Chrome/Matte White
Product Details
Product Details
- MagneDock® Technology – magnetic docking system
- DIAMOND™ Seal Technology
- Two-function pull-down wand: spray and stream
- 1-hole installation
- Spout swivels to 360°
- Accommodates up to 3" deck thickness
- Comes with standard fittings
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Vuelo®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome, Matte White
- Faucet Connection:
- PEX
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 16-1/4 in
- Faucet Material:
- Zinc
- Faucet Valve Type:
- Diamond Coated Ceramic Disc
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Handle Material:
- Zinc
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 3 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Height:
- 1-1/4 in
- Spout Reach:
- 10-1/4 in
- Spout Swivel:
- 360°
- Spout Type:
- High Arc, Pull Down, Swivel
- Supply Lines Included:
- No
- UL Listed:
- No
- UPC:
- 034449717533