This product requires certification to purchase.

Single Lever Handle High Pull-Out Kitchen Faucet in Cocoa Bronze and Brilliance Stainless

Brizo

Vuelo® Single Lever Handle High Pull-Out Kitchen Faucet in Cocoa Bronze and Brilliance Stainless

  • Fast #
  • Part #D63255LFSSCO
  • Item #4418281
  • Manufacturer Part #63255LF-SSCO
4.5 out of 5 Customer Rating
Brand image
Brizo

Vuelo® Single Lever Handle High Pull-Out Kitchen Faucet in Cocoa Bronze and Brilliance Stainless

  • Fast #
  • Part #D63255LFSSCO
  • Item #4418281
  • Manufacturer Part #63255LF-SSCO
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 24
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • MagnaTite® docking
  • Diamond™ Seal Technology
  • Functions: 2
  • Single hole installation
  • Spout swivels 360°
  • Up to 3" deck thickness
  • Includes fittings
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Vuelo®
Color Finish Category:
Stainless Steel
Color Finish Name:
Brilliance Stainless, Cocoa Bronze
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
0
Faucet Material:
Brass
Flow Rate:
1.8 gpm
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
Kitchen Faucet Type:
Pull Out
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
13-7/8
Spout Reach:
10
Spout Swivel:
360°
Spout Type:
High Arc, Swivel
UPC:
034449653213