Wall-Mount Bracket And Mounting Hardware - Hand Shower
Wall-Mount Bracket And Mounting Hardware - Hand Shower
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 1703-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Type:
- Faucet
- UPC:
- 034449593632