This product requires certification to purchase.

Wall Mount Filler in Matte Black

Brizo

Kintsu® Wall Mount Filler in Matte Black

  • Fast #
  • Part #DT71764BL
  • Item #9829461
  • Manufacturer Part #T71764-BL
3.6 out of 5 Customer Rating
Brand image
Brizo

Kintsu® Wall Mount Filler in Matte Black

  • Fast #
  • Part #DT71764BL
  • Item #9829461
  • Manufacturer Part #T71764-BL
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 162
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Crafted from solid brass for long-lasting durability and performance
  • Requires tub filler body assembly (model T70310-XXLHP) and trim kit (model T7030X-XX) to complete installation
  • Optional accessory kit (model 695506-XX) available-includes tray, dish, and wine glass holder for enhanced convenience and style
  • Separate rough not required
  • Optional Accessory Kit 695506-XX available
  • Requires Certification

Specifications

Color Finish Name:
Matte Black
Material:
Brass
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
UPC:
195205018292