This product requires certification to purchase.

Wall Mount Pot Filler in Venetian Bronze

Brizo

Wall Mount Pot Filler in Venetian Bronze

  • Fast #
  • Part #D62810LFRB
  • Item #3910315
  • Manufacturer Part #62810LF-RB
4.9 out of 5 Customer Rating
Brand image
Brizo

Wall Mount Pot Filler in Venetian Bronze

  • Fast #
  • Part #D62810LFRB
  • Item #3910315
  • Manufacturer Part #62810LF-RB
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Venetian Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 27
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Two handle wall mount
  • 1-hole installation
  • Cold water only
  • Spout reach = 23 1/4"
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
Yes
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
10-3/100 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
4.0 gpm
GSA Approved:
No
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Spout Height:
6-1/2 in
Spout Reach:
23-1/4 in
Spout Type:
Swivel
UPC:
034449610148