Wall Mount Tub Filler Twist Lever Handle Kit in Chrome
Wall Mount Tub Filler Twist Lever Handle Kit in Chrome
Package Quantity Info:
Each: 1 Case: 3 Pallet: 180-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
Specifications
- Handle Type:
- Lever
- Height:
- 3-7/8
- Material:
- Zinc
- Number of Handles:
- Two Handle
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Type:
- DHL70467PC
- UPC:
- 195205018520
- Width:
- 5-63/100