Delta Select Thread Adapter NUT
Williamsburg Classic Delta Select Thread Adapter NUT
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 6498-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Williamsburg Classic
- Faucet Part Type:
- Nuts, Washers, Gaskets
- Material:
- Metal
- Type:
- Faucet
- UPC:
- 034449411615