AC/DC BRK Wireless Interconnect Smoke Alarm-Bridge Unit
AC/DC BRK Wireless Interconnect Smoke Alarm-Bridge Unit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 1056-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- BRK Wireless Interconnect enabled alarm
- Bridge Unit - Wireless Photoelectric Hardwired Smoke Alarm
- Single button test/silence
- Two silence features - can silence the low-battery chirp for up to eight hours or temporarily silence an unwanted nuisance alarm
- Add additional OneLink alarms and hardwired alarms. Links all alarms together for a complete system.
- Hardwired interconnect and RF Interconnect: reliable and secure radio frequency communication between alarms. 915 MHz frequency with 65,000 security codes and 3 channel frequency hopping
- Optipath 360 TechnologyTM - patented technology provides 360 degrees of direct access to the smoke sensor.
- Perfect Mount - allows for easy alignment of alarm
- 10-Year Limited Warranty
Specifications
- ADA Compliant:
- No
- ANSI:
- Listed to UL217 Standard
- ASME:
- Listed to UL217 Standard
- ASTM:
- Listed to UL217 Standard
- Battery Size:
- AA
- Battery Type:
- Alkaline
- Height:
- 5-13/100
- Length:
- 5-13/100
- Power Source:
- Electric
- Product Type:
- Smoke Detector
- Temperature Range:
- 40 to 100 Deg F
- UL Listed:
- Yes
- UPC:
- 029054002051
- Volts:
- 120V
- Weight:
- .74
- Width:
- 2-19/50