This product requires certification to purchase.

Alarm Combo ACDC10 VCE SMCO110VAC

BRK Electronics

Alarm Combo ACDC10 VCE SMCO110VAC

  • Fast #
  • Part #B1046791
  • Item #10517651
  • Manufacturer Part #1046791
5 out of 5 Customer Rating
Brand image
BRK Electronics

Alarm Combo ACDC10 VCE SMCO110VAC

  • Fast #
  • Part #B1046791
  • Item #10517651
  • Manufacturer Part #1046791
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Height
1-9/10 in
Length
5-1/100 in
Width
5-1/100 in
Characteristics & Features
Color Finish Name
White
Electrical & Operational Information
Power Source
Electric
Warranty & Product Information
ANSI
Conforms to UL 217 9th Edition Standard, Conforms to STD UL2034
ASME
Conforms to UL 217 9th Edition Standard, Conforms to STD UL2034
ASTM
Conforms to UL 217 9th Edition Standard, Conforms to STD UL2034
Type
B1046791
UL Listed
Yes
UPC
029054022158