This product requires certification to purchase.

Alarm Smoke AC/DC Dual SM300-AC Box

This product has been replaced by

Hardwire Smoke Alarm with Battery Backup
Hardwire Smoke Alarm with Battery Backup
Manufacturer Part #SM6W01
BRK Electronics

Alarm Smoke AC/DC Dual SM300-AC Box

  • Fast #
  • Part #B1046759
  • Item #10517644
  • Manufacturer Part #1046759
4.3 out of 5 Customer Rating
Brand image

This product has been replaced by

Hardwire Smoke Alarm with Battery Backup
Hardwire Smoke Alarm with Battery Backup
Manufacturer Part #SM6W01
BRK Electronics

Alarm Smoke AC/DC Dual SM300-AC Box

  • Fast #
  • Part #B1046759
  • Item #10517644
  • Manufacturer Part #1046759
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • DUAL SMOKE SENSOR TECHNOLOGY: Optimal protection for both smoldering and fast flaming fires.
  • DIRECT WIRE-IN WITH AA BATTERY BACKUP: Hardwired with battery backup for protection during power outages.
  • LATCHING ALARM INDICATOR: Visually identifies unit that initiated alarm or low battery.
  • SMART INTERCONNECT: Interconnects with most First Alert and BRK hardwired alarms. When one alarm sounds, all compatible alarms sound.
  • TEST/SILENCE BUTTON: Temporarily silence or test the alarm with one-touch, easy access button.
  • DUST COVER: Keeps alarm clean during construction.
  • Requires Certification
Dimensions & Measurements
Height
2-47/100 in
Length
5-19/25 in
Width
5-19/25 in
Characteristics & Features
Color Finish Name
White
Smart Home Compatibility
First Alert
Smart Home Enabled
Yes
Electrical & Operational Information
Power Source
Battery
Volts
120V
Warranty & Product Information
ANSI
Conforms to UL 217 8th Edition Standard
ASME
Conforms to UL 217 8th Edition Standard
ASTM
Conforms to UL 217 8th Edition Standard
Product Type
Smoke Alarm
Type
B1046759
UPC
029054022455