ALRM COMBO DC RFID SMCO500V BOX
ALRM COMBO DC RFID SMCO500V BOX
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- EARLY WARNING INTERCONNECT: When one alarm sounds, all compatible alarms sound.
- VOICE WARNING WITH LOCATION: Voice tells what the danger is and its location.
- 2-IN-1 SMOKE + CO PROTECTION: Protects against the threat of smoke and carbon monoxide.
- END OF LIFE SIGNAL: Provides audible notice when the alarm needs to be replaced.
- TEST/SILENCE BUTTON: Temporarily silence or test the alarm with one-touch, easy access button.
Specifications
- ANSI:
- Conforms to UL 217 8th Edition Standard, Conforms to STD UL2034
- ASME:
- Conforms to UL 217 8th Edition Standard, Conforms to STD UL2034
- ASTM:
- Conforms to UL 217 8th Edition Standard, Conforms to STD UL2034
- Battery Type:
- Alkaline
- Color Finish Name:
- White
- Height:
- 2 in
- Length:
- 5 in
- Power Source:
- Battery
- Product Type:
- Smoke Alarm, Carbon Monoxide Alarm
- Smart Home Enabled:
- No
- UPC:
- 029054022981
- Volts:
- 3V
- Width:
- 5 in