ALRM COMBO DC10 SMICO110 BOX
ALRM COMBO DC10 SMICO110 BOX
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 10-YEAR SEALED BATTERY FOR CONTINUOUS PROTECTION: No battery replacements required for the life of the alarm.
- ELEMINATES LOW BATTERY CHIRPS: No low battery chirps for a decade.
- 10-YEAR SMOKE SENSOR AND END OF LIFE SIGNAL: Provides audible notice when the alarm needs to be replaced.
- TEST/SILENCE BUTTON: Temporarily silence or test the alarm with one-touch, easy access button.
Specifications
- ANSI:
- Conforms to UL 217 8th Edition Standard, Conforms to STD UL2034
- ASME:
- Conforms to UL 217 8th Edition Standard, Conforms to STD UL2034
- ASTM:
- Conforms to UL 217 8th Edition Standard, Conforms to STD UL2034
- Battery Type:
- Lithium
- Color Finish Name:
- White
- Height:
- 2 in
- Length:
- 5-3/5 in
- Power Source:
- Battery
- Product Type:
- Smoke Alarm, Carbon Monoxide Alarm
- Smart Home Enabled:
- No
- UPC:
- 029054022912
- Volts:
- 3V
- Width:
- 5-3/5 in