SM500V Battery-Operated Interconnect Smoke Alarm with Voice & Location Alerts
SM500V Battery-Operated Interconnect Smoke Alarm with Voice & Location Alerts
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- EARLY WARNING WIRELESS INTERCONNECT: When one alarm sounds, all compatible alarms sound without having to rewire the structure.
- VOICE WARNING WITH LOCATION: Voice tells what the danger is and its location.
- REPLACEABLE AA BATTERIES INCLUDED: AA batteries included to power alarm.
- TEST/SILENCE BUTTON: Temporarily silence or test the alarm with one-touch, easy access button.
Specifications
- ANSI:
- Conforms to UL 217 8th Edition Standard
- ASME:
- Conforms to UL 217 8th Edition Standard
- ASTM:
- Conforms to UL 217 8th Edition Standard
- Battery Type:
- Alkaline
- Color Finish Name:
- White
- Height:
- 2 in
- Length:
- 5 in
- Power Source:
- Battery
- Product Type:
- Smoke Alarm
- Smart Home Enabled:
- No
- UPC:
- 029054022813
- Volts:
- 3V
- Width:
- 5 in