100 CFM Bathroom Exhaust Fan in White
Economy 100 CFM Bathroom Exhaust Fan in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 56-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 100 CFM, Powerful ventilation to remove moisture and reduce the risk of mold or mildew in most full baths.
- 4.5 Audible sones for privacy with using your bathroom
- Designer styled white polymeric grille complements virtually any decor
- Steel housing provides durability
- Fits in 2 in. x 6 in. ceiling construction
- UL listed for use in insulated ceilings (type I.C.)
- Snap-in light diffusing lens for 100W light bulb
Specifications
- AMP:
- 2
- CEC Compliant:
- For Sale in CA
- CFM:
- 100 ft3/min
- Collection:
- Economy
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 16-3/4 in
- Dimmable:
- No
- Duct Size:
- 4 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 7-7/8 in
- Installation Type:
- Ceiling Mount
- Length:
- 16-3/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lights Included:
- Yes
- Material:
- Plastic
- Material Type:
- Polymeric
- Sones:
- 4.5
- UL Listed:
- Yes
- UPC:
- 026715023158
- Vent Duct Shape:
- Round
- Volts:
- 120V
- Watts:
- 240 W
- Width:
- 10-5/8 in