120/240/277V Function Control
120/240/277V Function Control
Product Details
Product Details
- For use especially with Solitaire Ultra Silent® fan only units and an auxiliary light source
- Lighted fan control 120V, 20 amps; unlighted 120/240/277V, 15 amps
- Fits two-gang box
- Blister packs available (P269WL, P269VL)
Specifications
- AMP:
- 20
- Automatic Shut-Off:
- No
- Color Finish Name:
- White
- Depth:
- 1-9/20
- Height:
- 4-1/2
- Installation Type:
- Wall Mount
- Length:
- 1-9/20
- Material:
- Plastic
- Product Type:
- Wall Control
- UL Listed:
- No
- UPC:
- 026715082681
- Volts:
- 120V
- Width:
- 4-14/25