15-29/40 in. Aluminum Replacement Open Mesh Grease Filter for AVSF1 Series Range Hoods
15-29/40 in. Aluminum Replacement Open Mesh Grease Filter for AVSF1 Series Range Hoods
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- AVSF1 Series Range Hoods
- Energy Star Compliant:
- No
- GSA Approved:
- No
- Height:
- 3/8 in
- Length:
- 13-7/8 in
- Material:
- Aluminum
- UL Listed:
- No
- Width:
- 15-29/40 in