150 CFM Energy Recovery Ventilator
150 CFM Energy Recovery Ventilator
Frequently Purchased Together
Product Details
Product Details
- Performance guaranteed from installation to inspection with TrueCFM™
- Once balanced, always balanced, one uses our proprietary VIRTUO™ technology to continually self-adjust and remain in balance
- Low profile design that can be mounted in a ceiling or wall cavity featuring a prefinished white access door and trim kit that can blend into the interior space, providing
- Location flexibility and easy maintenance access
- Airflow configuration can be selected in the field with a integrated switch, eliminating the need for specifying different models to accommodate mirrored floor plans and providing simplicity throughout the design and installation processes patent pending
- Quickest installation in its category saving the installer up to 20 min per unit, thanks to the auto balancing and self-adjusting VIRTUO™ technology
- Equipped with powerful and energy efficient ECM PMSM motors delivering up to 155 cfm
- Can be used to comply with the latest energy code programs like 2021 IECC, ASHRAE 90.1-2019/2022 and a be critical component to meet the ENERGY STAR® certified new home program to earn 45L tax credits
- Integrated LCD screen provides intuitive CFM selection in 1 cfm increments throughout the airflow range providing real time cfm and watt usage values
- Delivers superior air quality with an included MERV 8 washable filters
-
Green
Specifications
- AMP:
- 1.41
- CFM:
- 155 ft3/min
- CSA Certified:
- Yes
- Color Finish Name:
- White
- Depth:
- 32 in
- Energy Star Compliant:
- Yes
- Height:
- 10-3/50 in
- Length:
- 32 in
- Material:
- Galvanized Steel
- Product Type:
- Ventilator
- Proposition 65:
- Prop.65 WARNING For California ResidentsCancer and Reproductive Harmwww.P65Warnings.ca.gov
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 170 W
- Width:
- 20-21/25 in