This product requires certification to purchase.

1550 RPM Power Assembly for 8663RF, 8663RFT, 8663RLG, 8663RMAB, 8663RMBR, 8663RMSA, 8663RP, 8673RP, VL3668RLG, VL3668RMAB, VL3668RMBR, VL3668RMSA and VL3668RP Ventilation Fans

Broan-NuTone

1550 RPM Power Assembly for 8663RF, 8663RFT, 8663RLG, 8663RMAB, 8663RMBR, 8663RMSA, 8663RP, 8673RP, VL3668RLG, VL3668RMAB, VL3668RMBR, VL3668RMSA and VL3668RP Ventilation Fans

  • Fast #
  • Part #BS97017705
  • Item #7531487
  • Manufacturer Part #S97017705
5 out of 5 Customer Rating
Brand image
Broan-NuTone

1550 RPM Power Assembly for 8663RF, 8663RFT, 8663RLG, 8663RMAB, 8663RMBR, 8663RMSA, 8663RP, 8673RP, VL3668RLG, VL3668RMAB, VL3668RMBR, VL3668RMSA and VL3668RP Ventilation Fans

  • Fast #
  • Part #BS97017705
  • Item #7531487
  • Manufacturer Part #S97017705
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Broan-Nutone OEM repair part
  • Requires Certification

Specifications

AMP:
1.2, 1.9
Brand Model Compatibility:
8663RF, 8663RFT, 8663RLG, 8663RMAB, 8663RMBR, 8663RMSA, 8663RP, 8673RP, VL3668RLG, VL3668RMAB, VL3668RMBR, VL3668RMSA and VL3668RP Ventilation Fans
CFM:
100 ft3/min
Diameter:
5-5/8 in
Product Type:
Assembly
RPM:
1550
UPC:
026715185047
Volts:
115/120V