18 in. Flue Cover for Outdoor Hood in Stainless Steel
Deluxe 18 in. Flue Cover for Outdoor Hood in Stainless Steel
Product Details
Product Details
- Standard depth flue cover is specifically for use with the EPD61 Series Outdoor Range Hood and can add high design and a professional finish to your outdoor patio or lanai.
- Optional flue cover is 13" in depth and 18" high for use with 9’ ceiling height
- Made of brushed corrosion resistant stainless steel to match the EPD61 Outdoor Range Hood
Specifications
- ADA Compliant:
- No
- AMP:
- 3
- Collection:
- Deluxe
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Push Button
- Depth:
- 13
- Duct Size:
- 3-1/4 in x 10 in, 7 in Round
- Energy Star Compliant:
- No
- Filter Type:
- Mesh
- Height:
- 18
- Indoor Outdoor:
- Outdoor
- Material:
- Stainless Steel
- Number of Lights:
- 2
- Product Type:
- Flue Extension Kit
- Sones:
- 5.5
- UPC:
- 026715204090
- Volts:
- 120V