Broan
2 in. Long Sweep 90 Degree Elbow in White
Part #NCF377 | Item #2175685 | Manufacturer Part #CF377
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 1,
- Pallet: 900
How to get it:
Product Details
Documents
Specifications
Color Finish: White
Diameter: 2 in