210 CFM Bathroom Exhaust Fan in White
210 CFM Bathroom Exhaust Fan in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 80-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 210 CFM, Whole home or Commercial Ventilation
- 6.5 Audible Sones for privacy while using in any room
- Built-in damper minimizes backdrafts for energy efficiency
- Specially designed transition-type housing reduces diameter of discharge opening to fit 7" round duct; no reducer is needed.
- Paintable white grilles blends in with any décor
- Fan installs in the ceiling and ventilates directly through the roof with round ducting.
- Galvanized steel housing for superior durability
Specifications
- AMP:
- 0.8
- CEC Compliant:
- For Sale in CA
- CFM:
- 210 ft3/min
- Color Finish Name:
- White
- Depth:
- 11 in
- Diameter:
- 11 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 5-5/8 in
- Installation Type:
- Ceiling Mount
- Length:
- 11 in
- Material:
- Metal
- Material Type:
- Polymer
- Sones:
- 6.5
- UL Listed:
- Yes
- UPC:
- 784891212109
- Vent Duct Shape:
- Round
- Volts:
- 120V
- Width:
- 11 in