This product requires certification to purchase.

24 in. Power Pack Insert in Stainless Steel

Broan

24 in. Power Pack Insert in Stainless Steel

  • Fast #
  • Part #BBBN1243SS
  • Item #9776508
  • Manufacturer Part #BBN1243SS
3.9 out of 5 Customer Rating
Brand image
Broan

24 in. Power Pack Insert in Stainless Steel

  • Fast #
  • Part #BBBN1243SS
  • Item #9776508
  • Manufacturer Part #BBN1243SS
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 4
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

CEC Compliant:
For Sale in CA
Color Finish Name:
Stainless Steel
Filter Type:
Aluminum Mesh
Height:
2-13/16 in
Length:
11-7/16 in
Material:
Steel
Volts:
120V
Watts:
54.4 W
Width:
24 in