This product requires certification to purchase.

270 CFM Bathroom Exhaust Fan in White

Broan

270 CFM Bathroom Exhaust Fan in White

  • Fast #
  • Part #BRO508
  • Item #2448163
  • Manufacturer Part #508
4.5 out of 5 Customer Rating
Brand image
Broan

270 CFM Bathroom Exhaust Fan in White

  • Fast #
  • Part #BRO508
  • Item #2448163
  • Manufacturer Part #508
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 32
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 290 CFM - ventilate up to 285 sq. ft.
  • 7.5 Audible Sones
  • Fight heat, humidity buildup and unwanted smells inside the garage, kitchen, laundry or rec room
  • Built-in exterior wall cap/vent, no ducting needed for installation
  • Effectively ventilate a one or two car garage, either attached or detached from the home
  • Use for spot ventilation in a larger garage near a work bench, car, garbage can, lawn mower, or other spaces within the garage
  • Tested and approved for extreme hot and cold weather
  • Motor assembly offers a fast and easy twist-lock installation
  • Housing adjusts to fit walls from 4½"–9½" thick
  • Galvanized steel housing for superior protection against the elements and wear and tear
  • Requires Certification

Specifications

AMP:
1.7
CEC Compliant:
For Sale in CA
CFM:
290 ft3/min
Color Finish Name:
White
Depth:
14-1/4 in
Dimmable:
No
Duct Size:
10 in
ETL Listed:
No
Energy Star Compliant:
No
Height:
9-1/4 in
Installation Type:
Wall Mount
Length:
14-1/4 in
Material:
Plastic
Material Type:
Polymeric
RPM:
1625
Sones:
7.5
UL Listed:
Yes
UPC:
026715022885
Vent Duct Shape:
Round
Volts:
120V
Watts:
71.7 W
Width:
14-1/4 in