36 in. Downdraft Range Hood in Stainless Steel
28000 Series Eclipse 36 in. Downdraft Range Hood in Stainless Steel
Product Details
Product Details
- Retractable downdraft hood is ideal for use above island and peninsula countertops
- Infinitely adjustable speed control is flush with the side of the unit.
- Compatible with Broan exterior blowers and most in-line blower models (required, not included)
- Dishwasher-safe aluminum filter for easy cleaning and maintenance
- Designed to fit rectangular ductwork for simple installation
- UL/ cUL Listed for your safety
Specifications
- ADA Compliant:
- No
- AMP:
- 4
- Application:
- Residential
- CFM:
- 500
- Collection:
- 28000 Series Eclipse
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Rotary
- Depth:
- 3-3/4
- Duct Size:
- 3-1/4 in x 10 in
- Energy Star Compliant:
- No
- Filter Type:
- Mesh
- Height:
- 21-5/8
- Hood Vent Type:
- Downdraft
- Installation Type:
- Countertop
- Interior Light:
- No
- UL Listed:
- Yes
- UPC:
- 026715054091
- Vent Duct Shape:
- Rectangular
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Watts:
- 480
- Weight:
- 34.11
- Width:
- 36