This product requires certification to purchase.

3-3/4 in. 120V Heater Blower Assembly for 655-A, 655-B, 655-C, 656-A, 656-B, 656-C, 658, 659-A, 659-B, 659-C and 659-D Ventilation Fans

Broan-NuTone

3-3/4 in. 120V Heater Blower Assembly for 655-A, 655-B, 655-C, 656-A, 656-B, 656-C, 658, 659-A, 659-B, 659-C and 659-D Ventilation Fans

  • Fast #
  • Part #BS97017063
  • Item #7531543
  • Manufacturer Part #S97017063
4.5 out of 5 Customer Rating
Brand image
Broan-NuTone

3-3/4 in. 120V Heater Blower Assembly for 655-A, 655-B, 655-C, 656-A, 656-B, 656-C, 658, 659-A, 659-B, 659-C and 659-D Ventilation Fans

  • Fast #
  • Part #BS97017063
  • Item #7531543
  • Manufacturer Part #S97017063
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
0.8
Brand Model Compatibility:
655-A, 655-B, 655-C, 656-A, 656-B, 656-C, 658, 659-A, 659-B, 659-C and 659-D Ventilation Fans
Diameter:
3-3/4
Energy Star Compliant:
No
Height:
11-1/4
UL Listed:
No
UPC:
026715173051
Volts:
120V
Width:
10-3/8