30 ft. Low-Voltage Crushproof Hose in Grey
30 ft. Low-Voltage Crushproof Hose in Grey
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 40-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- NuTone® CH235 Curshproof 30' is made of steel, vinyl, and nylon resulting in an extremely durable hose that exceeds standards without sacrificing maneuverability. A swivel handle provides easy access to tight corners and hard to reach areas.
- 30-foot long, low voltage standard hose features a rotary control and on/off switch to regulate the power unit to make the task of vacuuming a little bit easier
- Includes patent pending Universal hose end which fits all NuTone® and most other standard inlets for the utmost in flexibility and choice
- Standard hose, in dark grey, with vinyl reinforced construction assures long product life
Documents
Specifications
- Color Finish Name:
- Grey
- Depth:
- 360 in
- Diameter:
- 1-3/8 in
- Length:
- 30 ft
- Material:
- Plastic
- UPC:
- 784891779251