30 x 20 in. Alluminium 2-Sided Wall Shield Backsplash in Almond and White
30 x 20 in. Alluminium 2-Sided Wall Shield Backsplash in Almond and White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 50-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Keep your kitchen safe from cooking splatters with this Broan® 30 in. x 24 in. White/Almond Splash Plate. With a reversible design to complement your decor, it wipes down for easy cleaning. Pre-drilled screw holes in the corners help make installation a cinch.
- Corner screw holes are pre-drilled for simple installation with 4 #8 screws (not included)
- Cleans easily, simplifying post-cooking maintenance
- Durable white/almond finish in a reversible design coordinates with a variety of kitchen environments
- Tiles can complete a custom look
- Height: 24"
- Provides easy cleanup of cooking splatter
- Durable finish
Specifications
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Almond, White
- Depth:
- 23/1000 in
- Height:
- 24 in
- Length:
- 23/1000 in
- Material:
- Aluminum
- UPC:
- 026715062812
- Width:
- 30 in