33 pint Dehumidifier Surface Mount Kit
33 pint Dehumidifier Surface Mount Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Color Finish Name:
- White
- Height:
- 35 in
- Length:
- 8 in
- UPC:
- 859029004861
- Width:
- 20 in