This product requires certification to purchase.

48 in. Backsplash with Shelves in Stainless Steel

Broan

48 in. Backsplash with Shelves in Stainless Steel

  • Fast #
  • Part #BRMP4804
  • Item #1763171
  • Manufacturer Part #RMP4804
5 out of 5 Customer Rating
Brand image
Broan

48 in. Backsplash with Shelves in Stainless Steel

  • Fast #
  • Part #BRMP4804
  • Item #1763171
  • Manufacturer Part #RMP4804
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 30
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Gauge (metal):
22 ga
Height:
33-7/8 in
Material:
Stainless Steel
UPC:
026715153275
Width:
48 in