48 in. Hood Liner
48 in. Hood Liner
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 9-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Broan Nutone RMPE7004 Series Range Hoods
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 4
- Energy Star Compliant:
- No
- Material:
- Stainless Steel
- UL Listed:
- No
- UPC:
- 026715157952
- Width:
- 48