50-80-100 Selectable CFM Continuous Run & Humidity Sensing Bathroom Exhaust Fan with Light - Ceiling & Wall Mount - Energy Star Rated
50-80-100 Selectable CFM Continuous Run & Humidity Sensing Bathroom Exhaust Fan with Light - Ceiling & Wall Mount - Energy Star Rated
Frequently Purchased Together
Product Details
Product Details
- Selectable CFM and Continuous Run: speeds of 50-80-100 for effective ventilation and built-in continuous run technology to remove moisture and reduce the risk of mold or mildew in most full baths
- TRUE CFM™: Installed exhaust fan will not lose CFM performance even with complicated ducting, unlike the competition.
- Built-In Humidity Sensor: responds to rapid increases in humidity and adjusts fan speed
- ENERGY STAR® Certified & Meets ASHRAE 62.2
- Quiet Performance: 0.4/0.9/1.2 Sones for quiet performance, enough sound to know your fan is on
- Adjustable low CFM setting allows precise adjustment to prevent over-ventilating and maximize energy efficiency
- Fan will run at high speed for a factory set 20 minute time delay before returning to a continuous lower speed
- Bright 4000K energy efficient LED lighting to help illuminate your room
- ETL listed for use over bathtubs and showers when connected to GFCI protected branch circuit (ceiling installation only)
- Powerful enough for rooms up to 90 sq. ft.
-
Green
Specifications
- AMP:
- 0.35
- CEC Compliant:
- For Sale in CA
- CFM:
- 100 ft3/min
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 13 in
- Dimmable:
- No
- Duct Size:
- 13 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Height:
- 3-3/8 in
- Installation Type:
- Ceiling Mount, Wall Mount
- Length:
- 13 in
- Light Bulb Type:
- Integrated LED
- Material:
- Plastic
- RPM:
- 920
- Sones:
- 1.2
- UL Listed:
- No
- Vent Duct Shape:
- Oval
- Volts:
- 120V
- Watts:
- 11 W
- Width:
- 13-3/4 in