50 CFM Bathroom Exhaust Fan Housing Pack (6 Pack)
50 CFM Bathroom Exhaust Fan Housing Pack (6 Pack)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 288-
Pick Up: 0 Available in Leesburg, VA - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Standard six pack includes quiet polymeric damper and plastic duct connector to prevent cold backdrafts
- Galvanized steel housing provides durability
- Can be mounted in the ceiling or the wall
- Finished packs, including blower system and aesthetic-looking white grille
- UL listed for use over the tub and shower
- No electrical knockout to remove
- Housing pack to use with finished packs 1688EF, 1670F, 1671F, 1688F, 1689F, E050F and E070F finished packs
Specifications
- Brand Model Compatibility:
- 1688EF, 1670F, 1671F, 1688F, 1689F, E050F, E070F
- CEC Compliant:
- For Sale in CA
- CFM:
- 50 ft3/min
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Duct Size:
- 3 in
- Energy Star Compliant:
- No
- Height:
- 3-5/8 in
- Installation Type:
- Ceiling Mount, Wall Mount
- Length:
- 7-1/2 in
- Material:
- Steel
- UL Listed:
- No
- Vent Duct Shape:
- Round
- Volts:
- 120V
- Width:
- 7-1/4 in