50 CFM Ceiling Mount Bathroom Exhaust Fan - Fan Only Finish Pack - 2 Sones - Energy Star Rated
50 CFM Ceiling Mount Bathroom Exhaust Fan - Fan Only Finish Pack - 2 Sones - Energy Star Rated
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 180-
Pick Up: 0 Available in Leesburg, VA - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 2.0 Energy Star Audible Sones for privacy while using your bathroom
- Can be mounted in the ceiling or wall
- Housing packs sold separately
- UL listed for use over tubs and showers
- Powerful enough for rooms up to 50 sq. ft.
-
Green
Specifications
- AMP:
- 0.3
- CEC Compliant:
- For Sale in CA
- CFM:
- 50 ft3/min
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 9 in
- Duct Size:
- 3 in
- Energy Star Compliant:
- Yes
- Height:
- 4-3/4 in
- Installation Type:
- Ceiling Mount
- Length:
- 9 in
- Material:
- Plastic
- Sones:
- 2
- UL Listed:
- Yes
- Vent Duct Shape:
- Round
- Volts:
- 120V
- Width:
- 8-3/4 in